Shop All Fire and Smoke Dampers
Dayton
Square Smoke Damper, 23-3/4 In. H
Mfr # 3HGG5
Zoro # G2149366
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Square
- Mounting Type Vertical/Horizontal
- Actual Height 23 3/4 in
- Actual Width 23 3/4 in
- Includes Factory Mounted Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGG5
- Zoro # G2149366
- UPC # 190735288948
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Height | 23 3/4 in |
Actual Width | 23 3/4 in |
Depth | 12 in |
Nominal Duct Width | 24 in |
Nominal Duct Height | 24 in |
Rough Opening Width | 24 in |
Overall Width | 24 in |
Overall Height | 23 3/4 in |
Overall Length | 12 in |
Description
23.75 In.H 12 In.L 24 In.W Motrzd Smoke Damper, For Nominal Duct Diameter Not Applicable, Damper Application Smoke, Number of Panels 1, Overall Height 23 3/4 in, Overall Length 12 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 24 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 24 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 309292 5" Neoprene Diaphragm (309292)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC4E)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- INTEGRA MILTEX Imperial Manufacturing Group BM0052 7 Inch Cast-iron Stovepipe Damper (31330)
- Dayton Fire and Smoke Dampers