Shop All OEM Specialty Blowers
Dayton
Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel
Mfr # 70213483X
Zoro # G2635631
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 136
- Drive Type Direct Drive
- Full Load Amps 0.58/0.54
- Housing Material Steel
- Inlet Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 70213483X
- Zoro # G2635631
- UPC # 190735362464
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 1/8 in |
Overall Height | 7 3/16 in |
Overall Width | 6 3/16 in |
Blower Wheel Diameter | 3 13/16 in |
Dimension J | 5 1/8 in |
Dimension L | 4 1/8 in |
Blower Wheel Width | 1 7/8 in |
Dimension F | 3-5/16" |
Dimension C | 6 3/16 in |
Overall Depth | 6 3/4 in |
Dimension B | 7 7/32 in |
Dimension E | 7 3/4 in |
Dimension A | 6 3/4 in |
Outlet Height | 2 1/2 in |
Lead Length | 6 in |
Dimension D | 2 19/32 in |
Outlet Width | 2 1/2 in |
Dimension M | 1 1/2 in |
Dimension K | 4 in |
Flange Size | 5 1/8 in W x 4 in H |
Wheel Dimensions | 3 3/4 in Dia. x 1 7/8 in W |
Wheel Width | 1 7/8 in |
Outlet Size | 2 1/2 in x 2 1/2 in |
Wheel Diameter | 3 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 3 1/8 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 3/4 in, Airflow @ 0.000 in SP 140 cfm, Airflow @ 0.100 in SP 136 cfm, Airflow @ 0.250 in SP 121 cfm, Airflow @ 0.400 in SP 119 cfm, Airflow @ 0.500 in SP 110 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-777 Mini-Ductor Venom Handheld (ICT-MDV-777)
- CRAFTMADE 14" Cage Wall Mount Fan with Adjustable Arm (BW414BNK3)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- FRIGIDAIRE Icemaker Kit (IM116000)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDT3)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDV4)
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- DAYTON Round OEM Blower, 3016 RPM, 1 Phase, Direct, Rolled Steel (1TDP3)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- Dayton OEM Specialty Blowers