Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 9-3/4 In. H
Mfr # 3HGJ4
Zoro # G1048171
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Damper Shape Square
- Actual Height 9 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Actual Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGJ4
- Zoro # G1048171
- UPC # 190735289112
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Height | 9 3/4 in |
Actual Width | 9 3/4 in |
Depth | 21 in |
Nominal Duct Height | 10 in |
Nominal Duct Width | 10 in |
Rough Opening Width | 10 in |
Overall Height | 9 3/4 in |
Overall Width | 10 in |
Overall Length | 21 in |
Description
9.75 In.H 21 In.L 10 In.W Motrzd Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 9 3/4 in, Overall Length 21 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 10 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 10 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (12242.8 6PK)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- TELEDYNE LAARS Gasket, S0095100 (S0095100)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI849GA)
- Dayton Dampers