Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 7-3/4 In. W
Mfr # 3HGJ9
Zoro # G1353317
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Square
- Mounting Type Vertical/Horizontal
- Actual Height 7 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Actual Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3HGJ9
- Zoro # G1353317
- UPC # 190735289167
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Height | 7 3/4 in |
Actual Width | 7 3/4 in |
Depth | 21 in |
Nominal Duct Height | 8 in |
Nominal Duct Width | 8 in |
Rough Opening Width | 8 in |
Overall Width | 8 in |
Overall Height | 7 3/4 in |
Overall Length | 21 in |
Description
7.75 In.H 21 In.L 8 In.W GalvStl Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 7 3/4 in, Overall Length 21 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 8 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 901075 Electric Heat Sequencer (901075)
- 3M CUNO Cartridge, Water Filter, Cfs8000-S (CFS8000S)
- DAYTON Replacement Propeller (GGS_47329)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F (2TFZ4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. H (3HGJ7)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- Dayton Fire and Smoke Dampers