Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 7-3/4 In. H
Mfr # 3HGJ3
Zoro # G0690024
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Actual Width 7 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 24 V
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGJ3
- Zoro # G0690024
- UPC # 190735289105
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 7 3/4 in |
Depth | 21 in |
Actual Height | 7 3/4 in |
Nominal Duct Width | 8 in |
Nominal Duct Height | 8 in |
Rough Opening Width | 8 in |
Overall Width | 8 in |
Overall Height | 7 3/4 in |
Overall Length | 21 in |
Description
7.75 In.H 21 In.L 8 In.W Motrzd Fire/Smoke Damper, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 7 3/4 in, Overall Length 21 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 8 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA Personal Ceramic Heater, 1500W (HTR25)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B644)
- TRANE Motor (KIT2590)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG4)
- Dayton Fire and Smoke Dampers