Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 23-3/4 In. H
Mfr # 3HGJ8
Zoro # G2980031
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Actual Width 23 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 24 V
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGJ8
- Zoro # G2980031
- UPC # 190735289150
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 23 3/4 in |
Depth | 16 in |
Actual Height | 23 3/4 in |
Nominal Duct Width | 24 in |
Nominal Duct Height | 24 in |
Rough Opening Width | 24 in |
Overall Width | 24 in |
Overall Height | 23 3/4 in |
Overall Length | 16 in |
Description
23.75 In.H 16 In.L 24 In.W Motrzd Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 23 3/4 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 24 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 24 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20241.10 4PK)
- BELIMO Positioner 2 - 10Vdc (SGF24)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- M&G DURAVENT Support Box W/Trim Collr (6DP-CS24)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- Dayton Dampers