Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 17-3/4 In. H
Mfr # 3HGJ7
Zoro # G3131073
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Actual Width 17 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 24 V
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGJ7
- Zoro # G3131073
- UPC # 190735289143
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 17 3/4 in |
Depth | 16 in |
Actual Height | 17 3/4 in |
Nominal Duct Height | 18 in |
Nominal Duct Width | 18 in |
Rough Opening Width | 18 in |
Overall Height | 17 3/4 in |
Overall Width | 18 in |
Overall Length | 16 in |
Description
17.75 In.H 16 In.L 18 In.W Motrzd Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 17 3/4 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 18 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 18 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 240VAC, 12 ft Length, Waterproof, SJTW (13R097)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, 0.7 A (VR8345M4302)
- HEAT WAGON Regulator and Hose Assembly (LPA3030)
- TEMPCO Circulation Heater, 35 In. L (CHF02340)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- Dayton Fire and Smoke Dampers