Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 15-3/4 In. W
Mfr # 3HGK3
Zoro # G2219786
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Square
- Mounting Type Vertical/Horizontal
- Actual Height 15 3/4 in
- Actual Width 15 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGK3
- Zoro # G2219786
- UPC # 190735289198
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 15 3/4 in |
Depth | 16 in |
Nominal Duct Height | 16 in |
Nominal Duct Width | 16 in |
Rough Opening Width | 16 in |
Overall Height | 15 3/4 in |
Overall Width | 16 in |
Overall Length | 16 in |
Description
15.75 In.H 16 In.L 16 In.W GStl Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 15 3/4 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 16 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 16 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar SG Series Natural Gas Infrared Heater, 40000 BTU (SG4-N)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- TRION Trion DPFR20X25X5 Air Bear Aftermarket Furnace Filter Merv 8; Pack Of 2 (DPFR20X25X5)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 12" (BH-12)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- Dayton Dampers