Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 11-3/4 In. W
Mfr # 3HGK2
Zoro # G2766251
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Actual Width 11 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 120 V
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3HGK2
- Zoro # G2766251
- UPC # 190735289181
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 11 3/4 in |
Depth | 16 in |
Actual Height | 11 3/4 in |
Nominal Duct Height | 12 in |
Nominal Duct Width | 12 in |
Rough Opening Width | 12 in |
Overall Width | 12 in |
Overall Height | 11 3/4 in |
Overall Length | 16 in |
Description
11.75 In.H 16 In.L 12 In.W GStl Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 11 3/4 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 12 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 12 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Contactor, 120V 3P Nema1 3Ph Motor Strtr (AN16DN0AB)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA4)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- Dayton Fire and Smoke Dampers