Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 11-3/4 In. H
Mfr # 3HGJ5
Zoro # G0488381
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Damper Shape Square
- Mounting Type Vertical/Horizontal
- Actual Height 11 3/4 in
- Actual Width 11 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HGJ5
- Zoro # G0488381
- UPC # 190735289129
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Height | 11 3/4 in |
Actual Width | 11 3/4 in |
Depth | 16 in |
Nominal Duct Height | 12 in |
Nominal Duct Width | 12 in |
Rough Opening Width | 12 in |
Overall Width | 12 in |
Overall Height | 11 3/4 in |
Overall Length | 16 in |
Description
11.75 In.H 16 In.L 12 In.W Motrzd Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 11 3/4 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 12 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 12 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM 90 Degree Elbow, 10 in Duct Dia, 26 ga, 13 in W, 14 in L, 13 in H, Galvanized Steel (GRAE1090GA26)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK2 (287170-2)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DUPONT Pleated Air Filter, 17" x 22" x 1", 4 Pack (KC17X22X1_4)
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- Dayton Dampers