Shop All Fire and Smoke Dampers
Dayton
Square Fire Damper, 7-3/4 In. W, 165 Deg F
Mfr # 2TGC9
Zoro # G0596337
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Nominal Duct Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TGC9
- Zoro # G0596337
- UPC # 190735232989
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Height | 8 in |
Damper Height | 7 3/4 in |
Nominal Duct Width | 8 in |
Damper Depth | 3 11/16 in |
Damper Width | 7 3/4 in |
Rough Opening Width | 8 in |
Overall Height | 7 3/4 in |
Overall Width | 7 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
7.75 In.H-W 3.7 In.L Square Spring Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.2 sq ft, Overall Width 7 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Digital Compressor Control, 20 sec. Delay (543-0024-00)
- HEIL QUAKER Blower Wheel, 11"x 10", CW, 1/2" Bore (1011420)
- RHEEM Blower Shaft 3/4"x17, 3/8" (70-21933-02)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGC7)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- Dayton Fire and Smoke Dampers