Shop All Fire and Smoke Dampers
Dayton
Square Fire Damper, 5-3/4 In. W, 165 Deg F
Mfr # 2TGC8
Zoro # G1263281
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGC8
- Zoro # G1263281
- UPC # 190735232972
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Width | 5 3/4 in |
Nominal Duct Height | 6 in |
Damper Depth | 3 11/16 in |
Nominal Duct Width | 6 in |
Damper Height | 5 3/4 in |
Rough Opening Width | 6 in |
Overall Width | 5 3/4 in |
Overall Height | 5 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
5.75 In.H-W 3.7 In.L Square Spring Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.1 sq ft, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FB25X25X2_6)
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- BROWNING Ax31 Gripnotch Browning Belt (AX31)
- HAYDON Heat Base 750 90-Degree Inside Corner for Baseboard Heaters (HB750-IC)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- Dayton Dampers