Shop All Fire and Smoke Dampers
Dayton
Square Fire Damper, 23-3/4 In. W
Mfr # 2TGE5
Zoro # G0740853
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Recommended Retaining Angle 2TGJ1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGE5
- Zoro # G0740853
- UPC # 190735233122
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Height | 23 3/4 in |
Nominal Duct Height | 24 in |
Nominal Duct Width | 24 in |
Damper Width | 23 3/4 in |
Damper Depth | 3 11/16 in |
Rough Opening Width | 24 in |
Overall Width | 23 3/4 in |
Overall Height | 23 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
23.75 In.H-W 3.7 In.L Square Spring Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 23 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 3.1 sq ft, Overall Width 23 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x36-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE89)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, White (CSTC302TW)
- EVERPURE Replacement Cartridge - 4Fc (EV9692-21)
- HESSAIRE Guard, Dayton, For 484X37, 484X52 (G10SF)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- Dayton Dampers