Shop All Fire and Smoke Dampers
Dayton
Square Fire Damper, 15-3/4 In. W
Mfr # 2TGF9
Zoro # G2887744
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Recommended Retaining Angle 2TGH7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGF9
- Zoro # G2887744
- UPC # 190735233252
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Width | 16 in |
Damper Depth | 3 11/16 in |
Damper Width | 15 3/4 in |
Damper Height | 15 3/4 in |
Nominal Duct Height | 16 in |
Rough Opening Width | 16 in |
Overall Width | 15 3/4 in |
Overall Height | 13 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
15.75 In.H-W 3.7 In.L Square GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 13 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 1.3 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2021-0400-4050)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- AMERICAN FIRE GLASS Medium Black Lava Rock - 10 Lbs (LAVA-M-10)
- ZORO SELECT Floor Register, 7.5 X 15.5, Brown, Steel (4MJE8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- Dayton Fire and Smoke Dampers