Shop All Fire and Smoke Dampers
Dayton
Square Fire Damper, 15-3/4 In. W
Mfr # 2TGC4
Zoro # G1878834
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Vertical
- Shape Square
- Includes UL Fusible Link
- Material 22 ga Galvanized Steel
- Free Area 1.3 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGC4
- Zoro # G1878834
- UPC # 190735232934
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Depth | 3 11/16 in |
Nominal Duct Width | 16 in |
Nominal Duct Height | 16 in |
Damper Height | 15 3/4 in |
Damper Width | 15 3/4 in |
Rough Opening Width | 16 in |
Overall Height | 13 3/4 in |
Overall Width | 15 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
15.75 In.H-W 3.7 In.L Squ Gravity Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 13 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 1.3 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 25 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022025)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- LENNOX Hi-Press Switch Auto, Le93W01 (93W01)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGF3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- Dayton Fire and Smoke Dampers