Shop All Fire and Smoke Dampers
Dayton
Square Fire Damper, 13-3/4 In. W
Mfr # 2TGF6
Zoro # G2537595
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Depth 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGF6
- Zoro # G2537595
- UPC # 190735233221
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Depth | 3 11/16 in |
Nominal Duct Width | 14 in |
Nominal Duct Height | 14 in |
Damper Width | 13 3/4 in |
Damper Height | 13 3/4 in |
Rough Opening Width | 14 in |
Overall Width | 13 3/4 in |
Overall Height | 13 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
13.75 In.H-W 3.7 In.L Square GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 13 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.9 sq ft, Overall Width 13 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Drain Pan (0161L00002)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGF2)
- Dayton Dampers