Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 40"L, 40"W Roof/Wall Exhst Fan
Mfr # 56JN96
Zoro # G8643832
product price: $1,853.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,853.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Base Size - Roof Ventilators 40 in x 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56JN96
- Zoro # G8643832
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Base Width | 40 in |
Base Length | 40 in |
Wheel Dia. | 30 1/2 in |
Overall Height | 37 3/4 in |
Base Dimension | 40 in Square |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Maximum Static Pressure 2 in wc, Maximum Airflow 11,191 cfm, Minimum Airflow 5,940 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/3 hp, Maximum Motor Speed 905 RPM, Minimum Motor Speed 365 RPM, Assembly Unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Float Rod for 600 Series (1B72539)
- GOODMAN B1370190 Switch, Primary Limit, (B1370190)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- CARRIER Blower Wheel, 17X17X13 (50TG504243)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF01)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A705)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP03)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- Dayton Belt Drive Centrifugal Exhaust Vents