Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 30"L, 30"W Roof/Wall Exhst Fan
Mfr # 56JN93
Zoro # G8643622
product price: $949.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Base Size - Roof Ventilators 30 in x 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56JN93
- Zoro # G8643622
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Length | 30 in |
Base Width | 30 in |
Wheel Dia. | 18 1/2 in |
Overall Height | 30 3/8 in |
Wheel Diameter | 18 1/2 in |
Base Dimension | 30 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 2 in wc, Maximum Airflow 4,313 cfm, Minimum Airflow 2,815 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,495 RPM, Minimum Motor Speed 745 RPM, Assembly Unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Media Filter, SH, MERV11, 12"x24"x12" (112-663-002)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (5M430)
- IMPERIAL MFG Register Baseboard 10X6In Wht (RG0111)
- JALCO Jalco JO-19/VC168, 8 Inch Height, 1 Inch Width (2750-0-0)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT37)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR23)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AT18)
- Dayton Belt Drive Centrifugal Exhaust Vents