Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 26"L, 26"W Roof/Wall Exhst Fan
Mfr # 56MW65
Zoro # G7795904
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56MW65
- Zoro # G7795904
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Overall Height | 31 1/2 in |
Base Length | 26 in |
Base Width | 26 in |
Wheel Dia. | 16 in |
Wheel Diameter | 16 in |
Base Dimension | 26 in Square |
Cutout Size | 21.5 in L x 21.5 in W |
Cutout Length | 21.5 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 16 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 3,996 cfm, Minimum Airflow 1,365 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,265 RPM, Assembly Unassembled, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- DURAVENT 7" BVENT Tall Cone Flat Roof Flashing (7BVFF)
- DAYTON 48" Electric Baseboard Heater, White, 1000W, 208V (3KB39)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Downblast Less Drive Package, 11 In (4YU92)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN92)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- Dayton Belt Drive Centrifugal Exhaust Vents