Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 26"L, 26"W Roof/Wall Exhst Fan
Mfr # 56MW64
Zoro # G7795843
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56MW64
- Zoro # G7795843
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Width | 26 in |
Base Length | 26 in |
Wheel Dia. | 14 3/4 in |
Overall Height | 31 1/2 in |
Base Dimension | 26 in Square |
Cutout Length | 21.5 in |
Wheel Diameter | 14 3/4 in |
Cutout Size | 21.5 in L x 21.5 in W |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Maximum Airflow 3,125 cfm, Minimum Airflow 998 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,390 RPM, Assembly Unassembled, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Water Valve (134190200)
- LIEBERT Temperature, Humidity Sensor (4C13121G6S)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- TJERNLUND PRODUCTS 220 cfm Crawl Space Fan, Plug-in (CS2)
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In (7AU96)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A626)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V, RPM: 760 (7A633)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU78)
- Dayton Belt Drive Centrifugal Exhaust Vents