Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 26"L, 26"W Roof/Wall Exhst Fan
Mfr # 56JN91
Zoro # G8643753
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Base Size - Roof Ventilators 26 in x 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 56JN91
- Zoro # G8643753
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Length | 26 in |
Wheel Dia. | 14 3/4 in |
Base Width | 26 in |
Overall Height | 31 1/2 in |
Base Dimension | 26 in Square |
Wheel Diameter | 14 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Maximum Airflow 2,085 cfm, Minimum Airflow 2,001 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 1,105 RPM, Assembly Unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12 (H66G1X1)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- EMPIRE COMFORT SYSTEMS Switch (R1822)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT37)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR18)
- DAYTON Upblast Ventilator, 30-1/2 In, 115/230V (7A645)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR79)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN93)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (3GY71)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- Dayton Belt Drive Centrifugal Exhaust Vents