Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 22"L, 22"W Roof/Wall Exhst Fan
Mfr # 56MW60
Zoro # G7795913
product price: $978.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56MW60
- Zoro # G7795913
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Length | 22 in |
Overall Height | 31 1/2 in |
Wheel Dia. | 16 in |
Base Width | 22 in |
Cutout Length | 17.5 in |
Wheel Diameter | 16 1/2 in |
Cutout Size | 17.5 in L x 17.5 in W |
Base Dimension | 22 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Maximum Airflow 3,996 cfm, Minimum Airflow 1,365 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,390 RPM, Minimum Motor Speed 875 RPM, Assembly Unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Pump, Basket, Cutter Kit (K001364)
- ARMSTRONG PUMPS Sediment Filter Cartridge (975000-303)
- ALL-FILTERS 14X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14251.10 6PK)
- ALL-FILTERS 20X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20251.12 6PK)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AF08)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP02)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A577)
- DAYTON Upblast Less Drive Package, 36 In (4YY22)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW71)
- Dayton Belt Drive Centrifugal Exhaust Vents