Shop All Pump Parts
Dayton
Spring Pin, 3/16 x 1 In
Mfr # PP60381G
Zoro # G2959111
Sold in multiples of 3 for $5.37
$5.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4YY38A
- Product Type Spring Pin,3/16 x 1 In
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 4YY38A
- Compatible Manufacturer Part Number 4YY38A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PP60381G
- Zoro # G2959111
- UPC # 190735175354
- Country of Origin India
- Category Pump Parts
Details
Item | Spring Pin |
For Use With Mfr. Model Number | 4YY38A |
Product Type | Spring Pin,3/16 x 1 In |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4YY38A |
Compatible Manufacturer Part Number | 4YY38A |
Compatible with Manufacturer Part Number | 4YY38A |
Compatible with Manufacturer Model Number [NEW] | 4YY38A |
Compatible Manufacturer Model Number | 4YY38A |
For Use with Mfr. Model Number | 4YY38A |
Shop By | Closeouts |
Description
Spring Pin, Compatible with Brand Dayton, Compatible with Grainger Part Number 4YY38A, Compatible with Manufacturer Model Number 4YY38A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- A.R. NORTH AMERICA Unloader, 3/8 G and PS2 P.Switch (0215010490)
- STENNER Econ LD Pump, .11-8.1 OZ/HR, 80 psi, 120V (E10LHFA1S6)
- DAYTON Pump, Roller Spray (3YB61)
- DAYTON Lock Washer, 3/8 (PPL3207G)
- DAYTON Impeller Plate O-Ring Seal Kit (PPHIBOSEALKITG)
- DAYTON Pump Muffler, 40 Micron, 1 In NPT In. (22A609)
- DAYTON Mechanical Seal Assembly (PP820006G)
- DAYTON Splice Kit (022919)
- DAYTON Bearing 6202 (PPT05015G)
- PULSATRON Foot Valve / Strainer Assembly, STNR ASY, PPL/HYP/C .50T (J40117)
- Dayton Pump Parts