Shop All Pump Parts
Dayton
Spring Pin, 3/16 x 1 In, PK4
Mfr # PP60382G
Zoro # G2959105
original price:
$8.63
79% off
new price: $1.79
/pk 4, $0.45/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Spring Pin,3/16 x 1 In
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A
- Compatible Manufacturer Part Number 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A
- Compatible with Manufacturer Part Number 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60382G
- Zoro # G2959105
- UPC # 190735175361
- Country of Origin India
- Category Pump Parts
Details
Item | Spring Pin |
Product Type | Spring Pin,3/16 x 1 In |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A |
Compatible Manufacturer Part Number | 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A |
Compatible with Manufacturer Part Number | 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A |
Compatible with Manufacturer Model Number [NEW] | 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A |
Compatible Manufacturer Model Number | 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A |
For Use with Mfr. Model Number | 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A |
For Use With Mfr. Model Number | 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A |
Shop By | Closeouts |
Description
Spring Pin, Compatible with Brand Dayton, Compatible with Grainger Part Number 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A, Compatible with Manufacturer Model Number 4YU36A, 4YU37A, 4YY39A, 4YY40A, 4YY41A, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1E9J4)
- YAMADA Pump, Model 852230 NDP-50 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-50BAH)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 1 Wtr Mtr, 1 Output (WPT-A-C-04)
- DAYTON Rod Stops (090COLU1211)
- DAYTON External Retaining Ring (PPO3ZN009G)
- DAYTON Mechanical Seal (PP201100061G)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX1 (22A614)
- DAYTON Cnvtbl O-Ring 11 (PP2110400001G)
- DAYTON Ss Pump O-Ring (PP21101640009G)
- MEZIERE Hose Adapter, I.D. 2 In, Size 1 1/2 In NPT (WPX817)
- Dayton Pump Parts