Shop All Spring Latches
This Product is Discontinued
Dayton
Spring Latch, 302 SS, Natural (Discontinued)
Mfr # 2YPJ8
Zoro # G2635972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 302 Stainless Steel
- Dimension A 5 1/8 in
- Dimension B 1 7/8 in
- Dimension C 3/8 in
- Dimension D 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YPJ8
- Zoro # G2635972
- UPC # 190735240182
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 5 1/8 in |
Dimension B | 1 7/8 in |
Dimension C | 3/8 in |
Dimension D | 7/8 in |
Details
Item | Spring Latch |
Material | 302 Stainless Steel |
Finish | Natural |
Color | natural |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Working Load Limit N/A, Material 302 Stainless Steel, Finish Plain, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.