Shop All Material Handling Equipment Replacement Parts
Dayton
Spring, 3-13/16"Hx2-15/64"Lx2-15/64"W
Mfr # 493X23
Zoro # G4109008
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 13/16 in
- Material Steel
- Overall Width 2 1/4 in
- Color Silver
- For Use With 490Z06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 493X23
- Zoro # G4109008
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Height | 3 13/16 in |
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Details
Material | Steel |
Color | Silver |
For Use With | 490Z06 |
Item | Spring |
Description
Spring, Color Silver, Material Steel, Overall Height 3 13/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- ZENDEX TOOL $RAK JAK 2-TON 13 LIFT (UTDBT2)
- CHECKERS Wheel Chock, 11 In H, Urethane, Yellow (MC3009)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 2000 lb (12090)
- DAYTON Lever Grip (MH4ZX43A21G)
- DAYTON Blade Spring (MHG113G)
- DAYTON Snap Ring (MH4YX967G)
- DAYTON Rod End (MH57-17G)
- DAYTON Cushion Strip, Yellow/White (CS-042)
- DAYTON Lowering Lever And Cable Assembly (47-1A)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-15-5)
- Dayton