Shop All Belt Drive Motors
Dayton
Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # 6K551
Zoro # G2574616
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/6
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K551
- Zoro # G2574616
- UPC # 190735366127
- Country of Origin Multiple
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 7/16 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 7 15/16 in |
Shaft Length | 1 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 3.4 A Full Load Amps, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- SPEEDAIRE Regulator (TTR4410221G)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HBP01, Return Line, 10 micron (ZX-MF1801A10HBP01)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x5/8)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1/4 HP, 1,725 Nameplate RPM, B (3K771)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG7)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAF9)
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (F680V1)
- Dayton HVAC Motors