Shop All Belt Drive Motors
Dayton
Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM
Mfr # 3K613
Zoro # G2793786
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/6
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3K613
- Zoro # G2793786
- UPC # 190735290255
- Country of Origin Multiple
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 15/16 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 1 1/2 in |
Overall Length | 8 7/16 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 3.6/1.7-1.8 A Full Load Amps, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 4 1/2In, PK10 (89323AS)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2DF2-B)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- MAIN FILTER Hydraulic Filter, replaces WIX D87B25BV, Pressure Line, 25 micron, Outside-In (MF0423307)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage (6K871)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage (6K872)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K260)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1/4 HP, 1,725 Nameplate RPM, B (3K771)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K551)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM (1D170)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- Dayton Belt Drive Motors