Shop All Belt Drive Motors
Dayton
Split-Phase Belt Drive Motor, 1/4, 1/8 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM
Mfr # 6K425
Zoro # G2491973
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4, 1/8
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K425
- Zoro # G2491973
- UPC # 190735365984
- Country of Origin Multiple
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 8 15/16 in |
Overall Length | 10 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 1 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4, 1/8 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, 5.9/3.8 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 11.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE41)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- ELESA Oil level indicators, HCX.127-M12 (HCX.)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (6K729)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K426)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (5K654)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG1BG)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K570)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A17T119)
- Dayton HVAC Motors