Shop All Belt Drive Motors
Dayton
Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM
Mfr # 6K729
Zoro # G2666307
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6K729
- Zoro # G2666307
- UPC # 190735366394
- Country of Origin Multiple
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 8 3/8 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 10 1/4 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 8.6/4.2-4.3 A Full Load Amps, 56 Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06PSR01.00)
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 100 feet Kit with 1/4 Inch Brass (S) Coupler & Plug (HU14-100H44BS)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG2)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K426)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K030)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/9 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (3K386)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG7)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (F390)
- Dayton Belt Drive Motors