Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 92:1
Mfr # 4Z498
Zoro # G1541976
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 92:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 19 RPM
- Seal Type Spring Loaded Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z498
- Zoro # G1541976
- UPC # 190735340691
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Height | 3 11/32 in |
Dimension A | 3.328 in |
Dimension B | 2.625 in |
Dimension C | 4.953 in |
Output Shaft Dia. | 5/8 in |
Dimension D | 0.203 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Spur, Maximum Output Speed 19 RPM, Base to Center 3.34 in, Gear Ratio 92:1, Rotation -, Maximum Input Horsepower 0.1 hp, Maximum Output Torque 290 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Needle, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- WESTWARD Material Manifold (TT10Z9135MMG)
- TRITAN Yoke Roller, Crowned Head, 2" L (CCYR 2S)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- DAYTON Speed Reducer, Indirect Drive, 31:1 (4Z859)
- DAYTON Speed Reducer, Indirect Drive, 15:1 (6Z461)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- Dayton Gear Drives & Speed Reducers