Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 60:1
Mfr # 6Z442
Zoro # G0692727
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Nominal Output RPM 29 RPM
- Standards AGMA
- Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z442
- Zoro # G0692727
- UPC # 190735374580
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 1/4 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Worm Center Distance 2.62 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1021 in-lb, Overhung Load Capacity 1,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE A 7.5 HP HP, 213TC Frame, 230/460V Voltage (CEM3710T-G)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- MOLON DC Gearmotor, 1.5 rpm, 12V, Vented (CHM-1202-2M)
- DYNABRADE Tune-Up Kit (96233)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN78)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP31)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD57)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- Dayton Gear Drives & Speed Reducers