Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 60:1
Mfr # 6Z441
Zoro # G1383286
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Nominal Output RPM 29 RPM
- Standards AGMA
- Output Shaft Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z441
- Zoro # G1383286
- UPC # 190735374573
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Worm Center Distance 2.06 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 636 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Kit, Intercooler, Left, r30 (Z9142)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- DAYTON Speed Reducer, 6:1 (23L543)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- Dayton Speed Reducers