Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 60:1
Mfr # 6Z440
Zoro # G2710321
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Nominal Output RPM 29 RPM
- Standards AGMA
- Number of Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z440
- Zoro # G2710321
- UPC # 190735374566
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Worm Center Distance 1.75 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 415 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI RD (PLR10025-25)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCX9)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- AIGNEP USA 1/8" x 1/4" Universal Thread SS Male Compression Elbow (60111X-04-02)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z289)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- Dayton Gear Drives & Speed Reducers