Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 60:1
Mfr # 6Z423
Zoro # G2893046
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 RPM
- Nominal Output RPM 29 RPM
- Standards AGMA
- Worm Center Distance 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z423
- Zoro # G2893046
- UPC # 190735374405
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1 1/2 in |
Output Shaft Dia. | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Worm Center Distance 3.25 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1371 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oilertrico Oilers 4Oz (31804)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- BRENNAN INDUSTRIES 06MJ-05MORB Straight, 3PK (6400-06-05-O)
- OETIKER Screw Clamp, SS, Nom.Size. 1-7/64 In., PK10 (17800172-10)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z442)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- SEW EURODRIVE 1-5/8IN 33.47:1 INLINE GEAR REDUCER (R77/A)
- Dayton Speed Reducers