Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 60:1
Mfr # 6Z420
Zoro # G0828834
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Nominal Output RPM 29 RPM
- Standards AGMA
- Dimension U 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z420
- Zoro # G0828834
- UPC # 190735374375
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 7/8 in |
Output Shaft Dia. | 7/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Worm Center Distance 1.75 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 415 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- TIMKEN TRB Thrust Stamped Race, T101-904A1 (T101-904A1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 35.8:1 (1L514)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- Dayton Speed Reducers