Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 57.5:1
Mfr # 4Z857
Zoro # G1358542
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 57.5:1
- Input RPM 1750 rpm
- Nominal Output RPM 30 RPM
- Overall Length 5.69 in
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z857
- Zoro # G1358542
- UPC # 190735341056
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 5.69 in |
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Height | 4 7/8 in |
Overall Height | 7.47 in |
Overall Width | 8.44 in |
Output Shaft Diameter | 1 in |
Mount Hole Center-to-Center Width | 5.68 in |
Mount Hole Center-to-Center Length | 4.5 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Helical, Output Shaft Type Keyed, Maximum Output Speed 30 RPM, Base to Center 4.88 in, Gear Ratio 57.5:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 998 in-lb, Overhung Load Capacity 885 ft-lb, Overall Height 7.47 in, Mount Hole Center-to-Center Length 4.5 in, Application General Purpose, Bearing Type Ball, Maximum Input Speed 1,725 RPM, For Location Indoor, Outdoor, Gear Material Hardened Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 25 (CPA441-25K)
- JACOBS Chuck Service Kit for Model 14N (JCM30345)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 (4Z719)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP08)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- Dayton Speed Reducers