Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 5:1
Mfr # 6Z436
Zoro # G1464057
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Nominal Output RPM 350 RPM
- Standards AGMA
- Finish Powdered Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z436
- Zoro # G1464057
- UPC # 190735374535
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1/2 in |
Output Shaft Dia. | 1/2 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Worm Center Distance 1 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 79 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- ADAPTALL Hose Adapter, 3/4", BSPP (9028-12)
- SPRAYON Layout Fluid Remover, 12.75 Oz. Net (SC0606000)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Regulator with GC240 Gauge, 148 SCFM Flow Rate (R26-03RHG)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z425)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- Dayton Gear Drives & Speed Reducers