Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 50:1
Mfr # 6Z447
Zoro # G2184271
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Nominal Output RPM 35 RPM
- Standards AGMA
- Output Torque @ 1 HP 1,199 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z447
- Zoro # G2184271
- UPC # 190735374634
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Worm Center Distance 3.25 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1857 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel Lp O/A 1/4In X 100Ft L/H (112WL-1-100)
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- D&D 138" Outside Length, 2/3" Top Width, 1 Ribs (B135)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z303)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP25)
- DAYTON Reducer, Speed, 61 RPM (4Z501)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- WORLDWIDE ELECTRIC Worldwide HdRF206-30/1-H-56C Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF206-30/1-H-56C)
- Dayton Speed Reducers