Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 50:1
Mfr # 6Z445
Zoro # G1895074
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Nominal Output RPM 35 RPM
- Standards AGMA
- Single/Double Output/Universal Single Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z445
- Zoro # G1895074
- UPC # 190735374610
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Worm Center Distance 2.06 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 581 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 44" Outside Length, 1/2" Top Width, 1 Ribs (A42/4L440)
- BUYERS PRODUCTS 1/4 Inch NPT Steel Flow Control Valve (F400S)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- BRENNAN INDUSTRIES 10HB-12MORB Straight (4604-10-12-O)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN77)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 35.8:1 (1L514)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- DAYTON Reducer, Speed, 48 RPM (4Z500)
- JIE DRIVES Worm Gearbox Size 63, ratio 50, NEMA56C Input (JRWND63-50-56C)
- Dayton Speed Reducers