Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 40:1
Mfr # 6Z425
Zoro # G1153381
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Nominal Output RPM 44 RPM
- Standards AGMA
- Output Torque @ 1.5 HP 1028 in.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z425
- Zoro # G1153381
- UPC # 190735374429
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1 1/4 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Worm Center Distance 2.62 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1028 in-lb, Overhung Load Capacity 1,200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F (ATSP-12-6-F)
- BANDO Power King Cog, Cx98 (CX98)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (BH2-61)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN99)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z453)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- Dayton Speed Reducers