Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 40:1
Mfr # 6Z424
Zoro # G1858272
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 RPM
- Nominal Output RPM 44 RPM
- Standards AGMA
- Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6Z424
- Zoro # G1858272
- UPC # 190735374412
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Worm Center Distance 2.06 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 492 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- SUPCO MultiPlus Dual Brand V Belt, A49 (A49)
- DAYTON AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (6L259)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Round (PRCF40A)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN83)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- Dayton Gear Drives & Speed Reducers