Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 30:1
Mfr # 6Z456
Zoro # G2355455
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Nominal Output RPM 58 RPM
- Standards AGMA
- Pinion Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z456
- Zoro # G2355455
- UPC # 190735374726
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 1/2 in |
Dimension U | 1 1/2 in |
Output Shaft Diameter | 1 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 3.25 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1689 in-lb, Overhung Load Capacity 1,500 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 3.4, 0.50A (52JE48)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- WEATHERHEAD Spacer Ring, 51385 (T-400-11)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- Dayton Gear Drives & Speed Reducers