Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 30:1
Mfr # 6Z453
Zoro # G0512154
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Nominal Output RPM 58 RPM
- Standards AGMA
- Reducer Model No. 83879
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6Z453
- Zoro # G0512154
- UPC # 190735374696
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 7/8 in |
Dimension U | 7/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 1.75 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 401 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A (52JE27)
- SIOUX TOOLS ROTOR VANE SET OF 5 (SP74048)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (40BS18H X 1 1/2)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD57)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- REMA TIP TOP 20/BOX Radial Patch 1 Ply (PR-109)
- Dayton Gear Drives & Speed Reducers