Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 30:1
Mfr # 6Z427
Zoro # G0969701
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Nominal Output RPM 58 RPM
- Standards AGMA
- Output Torque @ 3/4 HP 610 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z427
- Zoro # G0969701
- UPC # 190735374443
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Worm Center Distance 2.06 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 610 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 280 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2800)
- COXREELS Three Way Brake for 1600 Series (16703)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50A15H X 5/8)
- NTN Eccentric Locking Collar (EL206-103 1-3/16)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- Dayton Gear Drives & Speed Reducers