Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 26:1
Mfr # 2Z308
Zoro # G1667041
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 26:1
- Input RPM 1750 rpm
- Nominal Output RPM 67 RPM
- Standards AGMA
- Number of Stages 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z308
- Zoro # G1667041
- UPC # 190735241165
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 3/4 in |
Dimension U | 3/4 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 67 RPM, Worm Center Distance 2.06 in, Gear Ratio 26:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 385 in-lb, Overhung Load Capacity 600 ft-lb, Housing Material Cast Aluminum, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- DIXON 3/4 V PLUG, 3/4 M-NPTF STEEL, UNVALVED (V6M6-E)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 KWY:1/2X1/4)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (3GD43)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- Dayton Speed Reducers