Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 23.4:1
Mfr # 2Z821
Zoro # G1240687
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 23.4:1
- Input RPM 1725 rpm
- Bore Dia. 1/2"
- Nominal Output RPM 72
- Seal Type Spring Loaded Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z821
- Zoro # G1240687
- UPC # 190735241264
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Dimension C | 5.125 in |
Dimension D | 0.375 in |
Output Shaft Height | 3 1/2 in |
Dimension A | 3.5 in |
Dimension B | 2.781 in |
Output Shaft Dia. | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Maximum Output Speed 72 RPM, Base to Center 3.5 in, Gear Ratio 23.4:1, Rotation -, Maximum Input Horsepower 0.17 hp, Maximum Output Torque 100 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 6oz, Brush Top (44006)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z009)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z419)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- Dayton Speed Reducers