Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 20:1
Mfr # 6Z458
Zoro # G2875625
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Nominal Output RPM 88 RPM
- Standards AGMA
- Worm Center Distance 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z458
- Zoro # G2875625
- UPC # 190735374740
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1 in |
Output Shaft Dia. | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Worm Center Distance 2.06 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 586 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- GATES Super HC Molded Notch Belts, 5VX600 (5VX600)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z452)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD49)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- AUTOMATION DIRECT IRONHORSE GEARBOX SPEED REDUCER 56C 5/8IN 60:1 RIGHT ANGLE GEAR REDUCER (WGA-30M-060-H1)
- Dayton Speed Reducers