Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 20:1
Mfr # 6Z457
Zoro # G1955247
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 RPM
- Nominal Output RPM 88 RPM
- Standards AGMA
- Seal Type Double Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z457
- Zoro # G1955247
- UPC # 190735374733
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 7/8 in |
Dimension U | 7/8 in |
Output Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Worm Center Distance 1.75 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 436 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Hydraulic Coupler, 1/8" NPT (81980)
- POWERDRIVE QD Bushing, SK, 50mm (SK-50MM)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N442)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- DAYTON Reducer, Speed, 48 RPM (4Z500)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z297)
- WORLDWIDE ELECTRIC Worldwide HdRF262-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF262-60/1-R-56C)
- Dayton Gear Drives & Speed Reducers