Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 20:1
Mfr # 6Z430
Zoro # G2150084
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Nominal Output RPM 88 RPM
- Standards AGMA
- Overhung Load 875 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z430
- Zoro # G2150084
- UPC # 190735374474
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Worm Center Distance 2.06 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 586 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2Z JEM)
- LEGACY Flexzilla Zillawhip 1/2"x2ft Swivel Whip (LEGHFZ1202YW3S)
- REELCRAFT Drive Spring (S260053)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z449)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z424)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- Dayton Speed Reducers